
Bali Basketweave Warm Grey Wallpaper
Mfr # SI24923
Zoro # G721723919
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
20.9 in
Depth
0.025 in
Length
396 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI24923
Zoro #
G721723919
UPC #
034878382463
Country of Origin
Italy
Dimensions
Width
20.9 in
Depth
0.025 in
Length
396 in
Details
Application
Unpasted
Material
Vinyl
Color
Warm Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.