Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballongerna Pink Wallpaper

  • Mfr # MB29003

  • Zoro # G721723995


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Material
Non Woven
Application
Unpasted
Color
Pink
Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB29003
Zoro #
G721723995
UPC #
-
Country of Origin
Sweden

Dimensions

Depth
0.025 in
Width
20.9 in
Length
396 in

Details

Material
Non Woven
Application
Unpasted
Color
Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.