
Ballongerna Yellow Wallpaper
Mfr # MB29002
Zoro # G721724244
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Non Woven
Length
396 in
Depth
0.025 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB29002
Zoro #
G721724244
UPC #
-
Country of Origin
Sweden
Dimensions
Length
396 in
Depth
0.025 in
Width
20.9 in
Details
Application
Unpasted
Material
Non Woven
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.