
Bamboo Ink Green and Black Wallpaper
Mfr # BW3842
Zoro # G021723800
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Width
27 in
Length
324 in
Color
Green and Black
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW3842
Zoro #
G021723800
UPC #
034878415451
Country of Origin
United States
Dimensions
Width
27 in
Length
324 in
Depth
0.025 in
Details
Application
Prepasted
Color
Green and Black
Material
Sure Strip
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.