Zoro Homepage

Beachcomber Blue & White Wallpaper

  • Mfr # MN1870

  • Zoro # G716159167


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Material
Sure Strip
Width
20.5 in
Color
Blue
Length
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN1870
Zoro #
G716159167
UPC #
34878943275
Country of Origin
United States

Dimensions

Width
20.5 in
Length
396 in
Depth
0.025 in

Details

Application
Prepasted
Material
Sure Strip
Color
Blue

Description

Fan scallops and cockle shells inspire the textural demilune silhouette of the pattern Beachcomber. This Beachcomber Wallpaper measures approximately 20.5 inches wide by 33 feet long, covering About 56.4 square feet per roll. Manufactured on Sure Strip, a unique high performance substrate, this ultra-easy removable wallpaper is guaranteed easy to install and easy to remove; simply use water to activate.


  • Prepasted sure strip material
  • 24-in repeat, straight match
  • Washable and strippable
  • 20.5-in by 33-ft long roll
  • Covers about 56.4 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.