
Beachcomber Light Grey and White Wallpaper
Mfr # MN1874
Zoro # G121724158
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Length
396 in
Depth
0.025 in
Color
Light Grey and White
Width
20.5 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN1874
Zoro #
G121724158
UPC #
034878943770
Country of Origin
United States
Dimensions
Length
396 in
Depth
0.025 in
Width
20.5 in
Details
Color
Light Grey and White
Material
Sure Strip
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.