
Berwick Indigo Wallpaper
Mfr # UD2500N
Zoro # G121723700
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Finish
Metallic
Depth
0.025 in
Length
360 in
Material
Fabric Backed Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD2500N
Zoro #
G121723700
UPC #
034878109800
Country of Origin
United States
Dimensions
Width
26 in
Depth
0.025 in
Length
360 in
Details
Finish
Metallic
Color
Indigo
Material
Fabric Backed Vinyl
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.