Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birds with Blossoms Metallic Wallpaper Sample

  • Mfr # HP0325SAM

  • Zoro # G716159075


product price: $8.35
/ea

Key Features

Application
Prepasted
Material
Sure Strip
Overall Length
10 in
Color
Metallic
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP0325SAM
Zoro #
G716159075
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Overall Length
10 in
Depth
0.025 in

Details

Application
Prepasted
Material
Sure Strip
Color
Metallic

Description

  • •Prepasted sure strip material
  • •25.25-in repeat, drop match
  • •Washable and strippable
  • •8-in by 10-in sample
  • •Sample measures 0.56 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.