
Broadsands Botanica Light Green Wallpaper
Mfr # CV4425
Zoro # G721723841
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Depth
0.025 in
Application
Prepasted
Length
396 in
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV4425
Zoro #
G721723841
UPC #
034878532349
Country of Origin
United States
Dimensions
Width
20.5 in
Depth
0.025 in
Length
396 in
Details
Application
Prepasted
Color
Light Green
Material
Sure Strip
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.