
Cascade Glimmer Black Wallpaper
Mfr # TD1060N
Zoro # G321724095
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
360 in
Depth
0.025 in
Material
Fabric Backed Vinyl
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1060N
Zoro #
G321724095
UPC #
034878450797
Country of Origin
United States
Dimensions
Length
360 in
Depth
0.025 in
Width
26 in
Details
Application
Unpasted
Material
Fabric Backed Vinyl
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.