Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Checkerboard Grey Wallpaper

  • Mfr # OI0722

  • Zoro # G421723844


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Width
36 in
Application
Unpasted
Material
Non Woven
Length
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI0722
Zoro #
G421723844
UPC #
034878857305
Country of Origin
China

Dimensions

Width
36 in
Length
288 in
Depth
0.025 in

Details

Color
Grey
Application
Unpasted
Material
Non Woven

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.