Zoro Homepage

Checkerboard Indigo Wallpaper

  • Mfr # OI0724

  • Zoro # G521724017


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Length
288 in
Width
36 in
Color
Indigo
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI0724
Zoro #
G521724017
UPC #
034878857398
Country of Origin
China

Dimensions

Length
288 in
Width
36 in
Depth
0.025 in

Details

Application
Unpasted
Color
Indigo
Material
Non Woven

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.