Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contour Beige Wallpaper

  • Mfr # OI0702

  • Zoro # G621724252


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Width
20.9 in
Application
Unpasted
Color
Beige
Length
393.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI0702
Zoro #
G621724252
UPC #
034878857008
Country of Origin
China

Dimensions

Depth
0.025 in
Width
20.9 in
Length
393.6 in

Details

Application
Unpasted
Color
Beige
Finish
Metallic
Material
Vinyl on Non Woven

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.