
Cork Blue Wallpaper
Mfr # GR1095
Zoro # G421724209
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Finish
Cork
Width
36 in
Depth
0.025 in
Length
288 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR1095
Zoro #
G421724209
UPC #
034878250755
Country of Origin
Korea, Republic of
Dimensions
Width
36 in
Depth
0.025 in
Length
288 in
Details
Finish
Cork
Color
Blue
Material
Cork
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.