
Cork Metallic Wallpaper
Mfr # GR1098
Zoro # G421723639
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
36 in
Application
Unpasted
Finish
Cork,Metallic
Color
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR1098
Zoro #
G421723639
UPC #
034878250762
Country of Origin
Korea, Republic of
Dimensions
Depth
0.025 in
Width
36 in
Length
288 in
Details
Application
Unpasted
Finish
Cork,Metallic
Color
Metallic
Material
Cork
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.