Dahlia Blooms Green and Blue Metallic Wallpaper

  • Mfr # GO8236

  • Zoro # G321723739


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Application
Prepasted
Length
324 in
Finish
Metallic
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO8236
Zoro #
G321723739
UPC #
034878433271
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
324 in
Width
27 in

Details

Application
Prepasted
Finish
Metallic
Color
Green and Blue Metallic
Material
Sure Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.