
Deep Sea Toile Blue Wallpaper
Mfr # HO3361
Zoro # G021723770
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
20.5 in
Depth
0.025 in
Length
396 in
Material
Sure Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO3361
Zoro #
G021723770
UPC #
034878271804
Country of Origin
United States
Dimensions
Width
20.5 in
Depth
0.025 in
Length
396 in
Details
Color
Blue
Material
Sure Strip
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.