
Dew Drop White Wallpaper
Mfr # GN2593
Zoro # G321723920
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
324 in
Width
27 in
Material
Non Woven
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN2593
Zoro #
G321723920
UPC #
034878253299
Country of Origin
United States
Dimensions
Length
324 in
Width
27 in
Depth
0.025 in
Details
Application
Unpasted
Material
Non Woven
Color
White
Finish
Glitter,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.