Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Basket Weave Brown Wallpaper

  • Mfr # 5255

  • Zoro # G421723837


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Material
Vinyl
Application
Unpasted
Color
Brown
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255
Zoro #
G421723837
UPC #
-
Country of Origin
Italy

Dimensions

Depth
0.025 in
Width
20.5 in
Length
396 in

Details

Material
Vinyl
Application
Unpasted
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.