
Double Basket Weave Grey Wallpaper
Mfr # 5251
Zoro # G021723886
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Application
Unpasted
Length
396 in
Width
20.5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5251
Zoro #
G021723886
UPC #
-
Country of Origin
Italy
Dimensions
Depth
0.025 in
Length
396 in
Width
20.5 in
Details
Application
Unpasted
Color
Grey
Material
Vinyl
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.