Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eden Blue Wall Mural

  • Mfr # MCO2196

  • Zoro # G921723849


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Width
54 in
Material
Non Woven Backed Vinyl
Color
Blue
Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCO2196
Zoro #
G921723849
UPC #
034878966892
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
54 in
Length
144 in

Details

Material
Non Woven Backed Vinyl
Color
Blue
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.