Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fanciful Dark Green Wallpaper

  • Mfr # GR5931

  • Zoro # G521723768


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Green
Depth
0.025 in
Material
Sure Strip
Application
Prepasted
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR5931
Zoro #
G521723768
UPC #
034878117690
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
27 in
Length
324 in

Details

Color
Dark Green
Material
Sure Strip
Application
Prepasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.