Fauvist Flock Coral and Aqua Wallpaper Sample

  • Mfr # AG2016SAM

  • Zoro # G016158983


product price: $8.35
/ea

Key Features

Application
Unpasted
Material
Non Woven
Overall Length
10 in
Color
Blue
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2016SAM
Zoro #
G016158983
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Overall Length
10 in
Depth
0.025 in

Details

Application
Unpasted
Material
Non Woven
Color
Blue

Description

  • •Unpasted non woven material
  • •24-in repeat, drop match
  • •Washable and strippable
  • •8-in by 10-in sample
  • •Sample measures 0.56 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.