Field Stone Grasscloth Tan and Grey Wallpaper

  • Mfr # PA130904LW

  • Zoro # G821724199


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Grasscloth
Width
21 in
Application
Unpasted
Material
Non Woven
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA130904LW
Zoro #
G821724199
UPC #
034878647579
Country of Origin
China

Dimensions

Width
21 in
Depth
0.025 in
Length
396 in

Details

Finish
Grasscloth
Application
Unpasted
Color
Tan and Grey
Material
Non Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.