Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floral Canopy Black Mural

  • Mfr # GN2576M

  • Zoro # G821724083


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Length
122.4 in
Depth
0.025 in
Material
Sisal Grasscloth
Width
33.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2576M
Zoro #
G821724083
UPC #
034878236773
Country of Origin
United States

Dimensions

Length
122.4 in
Depth
0.025 in
Width
33.3 in

Details

Application
Unpasted
Color
Black
Material
Sisal Grasscloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.