
Floral Canopy Blush Wallpaper
Mfr # GN2574
Zoro # G921723818
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
27 in
Material
Non Woven
Application
Unpasted
Color
Blush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN2574
Zoro #
G921723818
UPC #
034878234588
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
27 in
Length
324 in
Details
Material
Non Woven
Application
Unpasted
Color
Blush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.