Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floral Canopy Cream Wallpaper

  • Mfr # GN2573

  • Zoro # G621724092


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Width
27 in
Application
Unpasted
Color
Cream
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2573
Zoro #
G621724092
UPC #
034878234571
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
27 in
Length
324 in

Details

Application
Unpasted
Color
Cream
Material
Non Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.