Zoro Homepage

Full Sails Blue and Red Wallpaper

  • Mfr # CV4461

  • Zoro # G621724078


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Sure Strip
Length
396 in
Depth
0.025 in
Color
Blue and Red
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV4461
Zoro #
G621724078
UPC #
034878532547
Country of Origin
United States

Dimensions

Length
396 in
Depth
0.025 in
Width
20.5 in

Details

Material
Sure Strip
Color
Blue and Red
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.