
Garden Trellis Hazel Wallpaper
Mfr # GO8212
Zoro # G121724257
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application
Prepasted
Length
324 in
Depth
0.025 in
Material
Sure Strip
Color
Hazel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO8212
Zoro #
G121724257
UPC #
034878432489
Country of Origin
United States
Dimensions
Length
324 in
Depth
0.025 in
Width
27 in
Details
Application
Prepasted
Material
Sure Strip
Color
Hazel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.