
Garden Trellis Onyx Wallpaper
Mfr # GO8213
Zoro # G721723780
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
324 in
Material
Sure Strip
Application
Prepasted
Depth
0.025 in
Color
Onyx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO8213
Zoro #
G721723780
UPC #
034878432496
Country of Origin
United States
Dimensions
Length
324 in
Depth
0.025 in
Width
27 in
Details
Material
Sure Strip
Application
Prepasted
Color
Onyx
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.