Zoro Homepage

Geo Block Weave Black Wallpaper

  • Mfr # SI24905

  • Zoro # G816159166


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Vinyl
Width
20.9 in
Color
Black
Length
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI24905
Zoro #
G816159166
UPC #
34878395685
Country of Origin
Italy

Dimensions

Width
20.9 in
Length
396 in
Depth
0.025 in

Details

Application
Unpasted
Material
Vinyl
Color
Black

Description

This elevated checkerboard design alternates between charcoal and black woven squares accented by metallic gold bars. This Geo Block Weave Wallpaper measures approximately 20.8 inches wide by 33 feet long, measuring approximately 57.2 square feet per roll. The second companion volume in this popular series showcases textural wallcoverings as the anchoring layer and personal statement that wraps space with signature style.


  • Unpasted vinyl material
  • 20.8-in repeat, straight match
  • Scrubbable and peelable
  • 20.9-in by 33-ft long roll
  • Covers about 57.5 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.