Geo Block Weave Taupe Wallpaper

  • Mfr # SI24903

  • Zoro # G721723872


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Depth
0.025 in
Material
Vinyl
Length
396 in
Width
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI24903
Zoro #
G721723872
UPC #
034878395739
Country of Origin
Italy

Dimensions

Depth
0.025 in
Length
396 in
Width
20.9 in

Details

Color
Taupe
Material
Vinyl
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.