
Geo Diamond Black Wallpaper
Mfr # UC3847
Zoro # G421723646
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Color
Black
Length
396 in
Width
20.5 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC3847
Zoro #
G421723646
UPC #
034878949215
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
396 in
Width
20.5 in
Details
Color
Black
Application
Prepasted
Material
Sure Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.