Gesso Weave Linen Wallpaper
Mfr # 5982
Zoro # G516159145
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Textured
Material
Vinyl
Width
27.5 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5982
Zoro #
G516159145
UPC #
-
Country of Origin
Italy
Dimensions
Width
27.5 in
Length
396 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Textured
Material
Vinyl
Color
Beige
Description
Diminutive gesso gridlines add subtle depth to the warm beige backdrop of Gesso Weave. This Gesso Weave Wallpaper measures approximately 27.5 inches wide by 33 feet long, measuring approximately 75.6 square feet per roll. The second companion volume in this popular series showcases textural wallcoverings as the anchoring layer and personal statement that wraps space with signature style.
- Unpasted paper material
- No repeat, random match
- Washable and peelable
- 27.5-in by 33-ft long roll
- Covers about 75.6 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.