
Gesso Weave Teal Wallpaper
Mfr # 5956
Zoro # G321723630
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
396 in
Width
20.5 in
Depth
0.025 in
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5956
Zoro #
G321723630
UPC #
-
Country of Origin
Italy
Dimensions
Length
396 in
Width
20.5 in
Depth
0.025 in
Details
Application
Unpasted
Color
Teal
Material
Vinyl
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.