Zoro Homepage

Give and Take Grey Blue Wallpaper

  • Mfr # ND3027N

  • Zoro # G421724278


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Width
26 in
Color
Grey Blue
Application
Unpasted
Length
360 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3027N
Zoro #
G421724278
UPC #
034878197357
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
26 in
Length
360 in

Details

Color
Grey Blue
Application
Unpasted
Material
Fabric Backed Vinyl

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.