
Give and Take Red and Brown Wallpaper
Mfr # ND3026N
Zoro # G221723617
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Color
Red and Brown
Width
26 in
Depth
0.025 in
Length
360 in
Material
Fabric Backed Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND3026N
Zoro #
G221723617
UPC #
034878197326
Country of Origin
United States
Dimensions
Width
26 in
Depth
0.025 in
Length
360 in
Details
Color
Red and Brown
Material
Fabric Backed Vinyl
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.