
Greenery Cotton Wall Mural
Mfr # GO8332M
Zoro # G721724152
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Length
122.4 in
Application
Unpasted
Depth
0.025 in
Width
27 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO8332M
Zoro #
G721724152
UPC #
034878434223
Country of Origin
United States
Dimensions
Length
122.4 in
Depth
0.025 in
Width
27 in
Details
Application
Unpasted
Material
Non Woven
Color
Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.