Zoro Homepage

Gunny Sack Texture Taupe Wallpaper

  • Mfr # 5553

  • Zoro # G521723638


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
Application
Unpasted
Depth
0.025 in
Width
20.5 in
Length
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5553
Zoro #
G521723638
UPC #
-
Country of Origin
Italy

Dimensions

Depth
0.025 in
Width
20.5 in
Length
396 in

Details

Finish
Textured
Application
Unpasted
Color
Taupe
Material
Vinyl

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.