Hardy Linen Powder Sand Wallpaper

  • Mfr # UD2554N

  • Zoro # G421723998


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl on Non Woven
Length
324 in
Depth
0.025 in
Color
Powder Sand
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD2554N
Zoro #
G421723998
UPC #
034878103457
Country of Origin
United States

Dimensions

Length
324 in
Depth
0.025 in
Width
27 in

Details

Material
Vinyl on Non Woven
Color
Powder Sand
Application
Unpasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.