Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Grasscloth Light Blue Wallpaper

  • Mfr # WB5504

  • Zoro # G221723587


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application
Prepasted
Depth
0.025 in
Material
Sure Strip
Finish
Grasscloth
Length
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB5504
Zoro #
G221723587
UPC #
034878121604
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
396 in
Width
20.5 in

Details

Color
Light Blue
Application
Prepasted
Material
Sure Strip
Finish
Grasscloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.