
Imperial Marble Neutral Wall Mural
Mfr # FM1108M
Zoro # G921723825
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
27 in
Depth
0.025 in
Length
122.4 in
Color
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM1108M
Zoro #
G921723825
UPC #
034878906003
Country of Origin
United States
Dimensions
Width
27 in
Depth
0.025 in
Length
122.4 in
Details
Application
Unpasted
Color
Neutral
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.