Zoro Homepage

Impressionist Floral Copper and Blue Wallpaper

  • Mfr # UC3822

  • Zoro # G721723834


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Sure Strip
Color
Copper and Blue
Depth
0.025 in
Length
396 in
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC3822
Zoro #
G721723834
UPC #
034878948614
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
396 in
Width
20.5 in

Details

Material
Sure Strip
Color
Copper and Blue
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.