Zoro Homepage

Impressionist Floral Pink Wall Mural

  • Mfr # MU0247M

  • Zoro # G621724139


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Non Woven
Width
25.25 in
Depth
0.025 in
Length
122.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU0247M
Zoro #
G621724139
UPC #
034878795010
Country of Origin
United States

Dimensions

Width
25.25 in
Depth
0.025 in
Length
122.4 in

Details

Application
Unpasted
Material
Non Woven
Color
Pink and Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.