Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inked Grass Charcoal Wallpaper

  • Mfr # VG4415

  • Zoro # G916159196


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Paper
Length
288 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG4415
Zoro #
G916159196
UPC #
34878902012
Country of Origin
China

Dimensions

Width
36 in
Length
288 in
Depth
0.025 in

Details

Application
Unpasted
Material
Paper
Color
Grey

Description

The slender, knotted leaves of pattern Inked Grass lend rugged texture to this eye-catching organic wallpaper. The slender, knotted leaves of pattern Inked Grass lend rugged texture to this eye-catching organic wallpaper.This Charcoal Inked Grass Wallpaper measures 36 inches wide by 24 feet long, covering approximately 144 square feet per roll. Beautiful modern organic weaves, refined grasses, and metallic inks marry to create a union of warmth and beauty in Grasscloth By York Volume II Wallpaper by York Wallcoverings.
  • Unpasted paper material
  • No repeat, random match
  • Washable and peelable
  • 36-in by 24-ft long roll
  • Covers about 72 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.