Zoro Homepage

Inked Grass Green Wallpaper

  • Mfr # VG4414

  • Zoro # G316159185


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Grasscloth
Width
36 in
Color
Green
Length
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG4414
Zoro #
G316159185
UPC #
34878902005
Country of Origin
China

Dimensions

Width
36 in
Length
288 in
Depth
0.025 in

Details

Application
Unpasted
Material
Grasscloth
Color
Green

Description

Heavy fibrous material is spaced slightly apart in a horizontal pattern to give an abundance of texture to this eye-catching organic wallpaper. Heavy fibrous material is spaced slightly apart in a horizontal pattern to give an abundance of texture to this eye-catching organic wallpaper.This Green Inked Grass Wallpaper measures 36 inches wide by 24 feet long, covering approximately 144 square feet per roll. Beautiful modern organic weaves, refined grasses, and metallic inks marry to create a union of warmth and beauty in Grasscloth By York Volume II Wallpaper by York Wallcoverings.


  • Unpasted grasscloth material
  • No repeat, random match
  • Dust and Vacuum and peelable
  • 36-in by 24-ft long roll
  • Covers about 72 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.