
Joyful Dancers Pearl Wallpaper
Mfr # ZM2833
Zoro # G921723979
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Color
Pearl
Length
396 in
Depth
0.025 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZM2833
Zoro #
G921723979
UPC #
034878691640
Country of Origin
United States
Dimensions
Length
396 in
Depth
0.025 in
Width
20.5 in
Details
Application
Unpasted
Color
Pearl
Material
Non Woven
Finish
Metallic
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.