
Kaleidoscopic Green Wallpaper
Mfr # FM1084
Zoro # G121724110
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Width
27 in
Application
Unpasted
Finish
Metallic,Raised Ink
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM1084
Zoro #
G121724110
UPC #
034878905655
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
27 in
Length
324 in
Details
Application
Unpasted
Finish
Metallic,Raised Ink
Color
Green
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.