
Kaleidoscopic Sun Baked Wallpaper
Mfr # FM1082
Zoro # G321723975
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Sun Baked
Depth
0.025 in
Width
27 in
Length
324 in
Finish
Metallic,Raised Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM1082
Zoro #
G321723975
UPC #
034878905617
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
27 in
Length
324 in
Details
Color
Sun Baked
Finish
Metallic,Raised Ink
Material
Non Woven
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.