
Lemuria Taupe Wallpaper
Mfr # SI6575
Zoro # G316159109
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Vinyl
Width
27 in
Overall Length
393.6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI6575
Zoro #
G316159109
UPC #
34878821009
Country of Origin
Italy
Dimensions
Width
27 in
Overall Length
393.6 in
Depth
0.025 in
Details
Application
Unpasted
Material
Vinyl
Color
Gray
Description
- •Unpasted vinyl material
- •No repeat, random match
- •Scrubbable and peelable
- •27-in by 32.8-ft long roll
- •Covers about 73.8 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.